Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, RDHX 12T3 MOTN, for Steel

  • Mfr # 212272 ST900

  • Zoro # G116115473


product price: $12.25
/ea

Key Features

Insert Type
RDHX 12T3 MOTN
Insert Material
Carbide
Insert Thickness
3.97 mm
Grade
HB7525
Indexable insert clearance angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212272 ST900
Zoro #
G116115473
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Thickness
3.97 mm
Min. Cutting Depth
0.2 mm

Details

Item
Indexable insert for milling
Insert Type
RDHX 12T3 MOTN
Insert Material
Carbide
Grade
HB7525
Indexable insert clearance angle
15°
Number of Changes/Inserts
1
Correction Factor
2.5
Type
ST900
Feed Per Tooth
0.22 mm

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 2.5 mm. Feed fz per tooth: 0.22 mm ISO code indexable insert: RDHX 12T3 MOTN Type: ST900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.