Zoro Homepage

Milling Insert, SDHT 0903 AFFN, for Aluminum

  • Mfr # 214478 ALU

  • Zoro # G416115821


product price: $12.89
/ea

Key Features

Insert Material
Carbide
Insert Thickness
3.18 mm
Insert Type
SDHT0903-AFFN
Grade
HU7815
Indexable insert clearance angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214478 ALU
Zoro #
G416115821
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.05 mm

Details

Insert Material
Carbide
Insert Type
SDHT0903-AFFN
Grade
HU7815
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.19 mm
Type
ALU
Number of Changes/Inserts
4

Description

Version: - Indexable inserts for higher cutting speeds and feed rates. - Precision sintered and ground for best surface finish quality. - Micro-grain structure gives high strength and wear resistance. Note: Standard application values for ae = 0.5 ... 1xD / ap max = 3 mm. Feed fz per tooth: 0.19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.