Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Inserts for Retaining Ring Grooves without Chamfer, 1, 1mm Ring Thickness

  • Mfr # 217454 1,1

  • Zoro # G116115701


product price: $55.79
/ea

Key Features

Grade
HB7720
Nominal Ring Thickness
1.1 mm
External Dia.
10.6 mm
Thickness E
2.34 mm
Depth
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217454 1,1
Zoro #
G116115701
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Ring Thickness
1.1 mm
External Dia.
10.6 mm
Thickness E
2.34 mm
Ring Thickness
1.1 mm
Depth
0.9 mm
Radius R
0.3 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Type
3
Number of Teeth
3

Description

Milling inserts for retaining ring grooves without chamfer 1-1 mmSlot width W -0.03: 1.18 mm Depth t: 0.9 mm Radius R: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.