Zoro Homepage

Milling Inserts without Profile, 3, 5mm Milling Width

  • Mfr # 217424 3,5

  • Zoro # G216120919


product price: $45.95
/ea

Key Features

Grade
HB7720
Number of Teeth
3
Type
2
Milling Width
3.5 mm
Max. Cutting Depth
2.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217424 3,5
Zoro #
G216120919
UPC #
-
Country of Origin
Germany

Dimensions

Milling Width
3.5 mm
Max. Cutting Depth
2.6 mm
External Dia.
17.5 mm

Details

Grade
HB7720
Item
Cutter insert for circular milling
Number of Teeth
3
Type
2

Description

Milling inserts without profile 3-5 mmmaximum cutting depth Smax: 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.