Zoro Homepage

Milling Inserts without Profile, 4mm Milling Width

  • Mfr # 217428 4

  • Zoro # G716120907


product price: $56.29
/ea

Key Features

Grade
HB7720
Max. Cutting Depth
3.45 mm
Milling Width
4 mm
Number of Teeth
3
Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217428 4
Zoro #
G716120907
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth
3.45 mm
Milling Width
4 mm
External Dia.
23 mm

Details

Item
Cutter insert for circular milling
Grade
HB7720
Number of Teeth
3
Type
1

Description

Milling inserts without profile 4 mmmaximum cutting depth Smax: 3.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.