Zoro Homepage

NC High Pressure Vise, Type: 125

  • Mfr # 360510 125

  • Zoro # G614774646


product price: $3,440.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360510 125
Zoro #
G614774646
UPC #
-
Country of Origin
Germany

Description

Compact size, optimum ratio between jaw span and overall length. Clamping force can be checked visually by the 4 ring marks. Maximum clamping pressure reproducible using integral fixed stop. Particularly rigid base body made of spheroidal graphite iron, top and bottom faces, pairing accuracy 0.02 mm. Supplied with 25H6 M10 holes for zero point clamping systems, pitch 200 mm. Feature: Click quick-change system for parallel inserts / jaws. Short set-up times and high flexibility. Fully enclosed and nitrided spindle increased operational reliability, optimized swarf protection, minimised cleaning requirement. Application: Universal clamping system for machining Centers. Supplied with: 2 stepped jaws, 1 crank handle, 4 steplessly adjustable clamps, and 1 hexagon L-wrench. Optional extras: For tenon and Tee nut set see No. 360530. See No. 360555, 352650 and 360800 for spare component backstop / spare crank handle. See No. 360850 for hand crank extension. See also No. 361380 361770 and 362390 362600 for other jaws. For spare stepped jaws see No. 361400, 361420 and 361295, 361296. Clamping stud No. 360025. Adapter plates for jaw quick-change system Xtrix No. 361293 and 361294 size 125. Adapter plates No. 361297 and 361298 size 125. Note: Click system parallel inserts for drilling close to the edge and clamping flat components see No. 361950, 361960, 361970. For stepped jaws see No. 361400, 361420, 361295, 361296. Zero point clamping system Clamping force up to maximum: 40 kN Weight: 34 kg Overall length L: 446 mm Base body length a: 398 mm Clamping range b: 0 182 mm Base body height c -0.02: 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.