Zoro Homepage

Open End Wrench / Ratcheting Wrench, Reversible, 72 Teeth, 27 mm

  • Mfr # 614820 27

  • Zoro # G214386416


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Overall Length
359 mm
Material
Chrome vanadium steel
Number of Geared Teeth
72
Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614820 27
Zoro #
G214386416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
359 mm
Size
27 mm
Jaw Height
12.5 mm
Ring Thickness
15 mm
Maximum Ring Diameter d2
52 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Manufacturing process
Drop Forged
Ring setting
15 Degrees
Ratchet torque rating
670 N·m

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 359 mm Jaw width b: 55.2 mm Jaw height h1: 12.5 mm Ring thickness h2: 15 mm Ring D: 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.