Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm
Mfr # 614800 10
Zoro # G809573351
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 10 mm
- Material Chrome vanadium steel
- No. of Teeth 72
- Ring Setting 0 Degrees
- Ring Diameter 20.8 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19139)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, Metric, 48 pcs (91848)
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- Garant Wrenches