
PCD Ball Nose End Mill for Aluminum, Straight Cut, Coolant Through, 3 mm
Mfr # 209806 3
Zoro # G214382616
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209806 3
Zoro #
G214382616
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
3 mm
Description
High-performance PCD slot drill for the highest demands in respect to material removal rates. Straight flutes for a neutral cut. No. of teeth Z: 2 No. of teeth Z: 2 Flute length Lc: 2.5 mm Overhang length L1 incl. recess: 9 mm Recess Dia. D1: 2.8 mm Overall length L: 60 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.