Zoro Homepage

PCD End Mill for Aluminum, Compacting Cut, Coolant Through, 8 mm

  • Mfr # 209802 8

  • Zoro # G314382745


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209802 8
Zoro #
G314382745
UPC #
-
Country of Origin
Germany

Description

High performance PCD slot drill for high metal removal rates. Axial angle negative. a = -2 Deg. Compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials. Through-coolant: yes Tolerance nominal Dia. h10 No. of teeth Z: 2 Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.4 mm Overall length L: 80 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.