Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, CCGT060202FN

  • Mfr # 265802 N

  • Zoro # G514822881


product price: $72.99
/ea

Key Features

Insert Application
Roughing-Finishing
Cutting Edge Version
Aluminum
Insert Material
PCD
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265802 N
Zoro #
G514822881
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm
Corner Radius
0.2 mm
Insert Thickness
1.5 mm
Insert Size
60202

Details

Item
Indexable Insert for Turning
Insert Application
Roughing-Finishing
Cutting Edge Version
Aluminum
Insert Material
PCD
Cutting Edge
N
Insert Style
CCGT
Inscribed Circle
2
No. of Edges
1
Rake
Cutting Conditions
Continuous
Grade
PCD
Insert Shape
80 Degrees Diamond
ISO Number
CCGT 060202 FN

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.