Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, CCGT09T302FN

  • Mfr # 265812 TWM

  • Zoro # G614822736


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CCGT
Insert Shape
80 Degrees Diamond
Rake
Insert Application
Semi-roughing
ISO Number
CCGT 09T302 FN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265812 TWM
Zoro #
G614822736
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
09T302
Min. Cutting Depth (ap min)
0.2 mm
Corner Radius
0.2 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.2 mm

Details

Insert Style
CCGT
Insert Shape
80 Degrees Diamond
Item
Indexable Insert for Turning
Rake
Insert Application
Semi-roughing
ISO Number
CCGT 09T302 FN
Cutting Conditions
Continuous
Cutting Edge
TWM
Insert Material
PCD
Inscribed Circle
3
Cutting Edge Version
TWM
No. of Edges
1
Grade
PCD

Description

PCD Polycrystalline diamond, fine grain. General machining, stable cutting edge for high metal removal rates. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWM Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for non-ferrous metals: 300 2200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.