
PCD Turning Insert, Diamond, CCGT09T304FN
Mfr # 265817 TWF
Zoro # G414822646
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Cutting Conditions
Continuous
Inscribed Circle
3
ISO Number
CCGT 09T304 FN
Rake
6°
Insert Application
Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265817 TWF
Zoro #
G414822646
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Depth
0.3 mm
Max. Cutting Depth (ap max)
1 mm
Corner Radius
0.4 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.3 mm
Details
Cutting Conditions
Continuous
Inscribed Circle
3
ISO Number
CCGT 09T304 FN
Rake
6°
Insert Application
Finishing
Insert Material
PCD
Cutting Edge Version
TWF
Item
Indexable Insert for Turning
Cutting Edge
TWF
Grade
PCD
No. of Edges
1
Insert Shape
80 Degrees Diamond
Insert Style
CCGT
Description
PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.3 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.