
PCD Turning Insert, Diamond, DCGT070202FN
Mfr # 265832 N
Zoro # G714822520
product price: $72.99
/eaKey Features
Insert Material
PCD
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.1 mm
Cutting Edge Version
Aluminum
Cutting Edge
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265832 N
Zoro #
G714822520
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.1 mm
Insert Size
70202
Min. Cutting Depth (ap min)
0.1 mm
Insert Thickness
1.5 mm
Corner Radius
0.2 mm
Details
Insert Material
PCD
Cutting Edge Version
Aluminum
Cutting Edge
N
Grade
PCD
Rake
6°
Insert Style
DCGT
Cutting Conditions
Continuous
No. of Edges
1
Item
Indexable Insert for Turning
Insert Application
Roughing-Finishing
Insert Shape
55 Degrees Diamond
ISO Number
DCGT 070202 FN
Inscribed Circle
2
Description
PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.