
PCD Turning Insert, Diamond, DCGT070202FN
Mfr # 265832 TWF
Zoro # G014821520
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Depth (ap min)
0.1 mm
ISO Number
DCGT 070202 FN
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
1 mm
Cutting Edge Version
TWF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265832 TWF
Zoro #
G014821520
UPC #
-
Country of Origin
Germany
Dimensions
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
1 mm
Insert Thickness
1.5 mm
Corner Radius
0.2 mm
Insert Size
70202
Details
ISO Number
DCGT 070202 FN
Cutting Edge Version
TWF
Cutting Conditions
Continuous
Rake
6°
Cutting Edge
TWF
Item
Indexable Insert for Turning
Insert Style
DCGT
No. of Edges
1
Inscribed Circle
2
Insert Shape
55 Degrees Diamond
Insert Application
Finishing
Grade
PCD
Insert Material
PCD
Description
PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.1 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.