
PCD Turning Insert, Diamond, DCGT070202FN
Mfr # 265832 TWM
Zoro # G614821470
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Max. Cutting Depth (ap max)
2.5 mm
Grade
PCD
Insert Style
DCGT
ISO Number
DCGT 070202 FN
Cutting Conditions
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265832 TWM
Zoro #
G614821470
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.2 mm
Insert Thickness
1.5 mm
Corner Radius
0.2 mm
Insert Size
70202
Cutting Depth
0.2 mm
Details
Grade
PCD
Insert Style
DCGT
ISO Number
DCGT 070202 FN
Cutting Conditions
Continuous
Inscribed Circle
2
Insert Application
Roughing-Finishing
Item
Indexable Insert for Turning
Insert Shape
55 Degrees Diamond
Insert Material
PCD
No. of Edges
1
Cutting Edge Version
TWM
Cutting Edge
TWM
Rake
6°
Description
PCD Polycrystalline diamond, fine grain. General machining, stable cutting edge for high metal removal rates. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWM Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for non-ferrous metals: 300 2200 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.