Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, DCGT11T302FN

  • Mfr # 265847 TWF

  • Zoro # G514821808


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265847 TWF
Zoro #
G514821808
UPC #
-
Country of Origin
Germany

Description

PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.1 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.