Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, DCGT11T304FN

  • Mfr # 265852 N

  • Zoro # G914821903


product price: $74.99
/ea

Key Features

Inscribed Circle
3
Rake
Insert Shape
55 Degrees Diamond
Grade
PCD
Min. Cutting Depth (ap min)
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265852 N
Zoro #
G914821903
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth (ap min)
0.1 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.1 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
3
Rake
Insert Shape
55 Degrees Diamond
Item
Indexable Insert for Turning
Grade
PCD
Cutting Conditions
Continuous
Insert Style
DCGT
Insert Material
PCD
Cutting Edge
N
Cutting Edge Version
Aluminum
Insert Application
Semi-roughing
ISO Number
DCGT 11T304 FN
No. of Edges
1

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.