Zoro Homepage

PCD Turning Insert, Diamond, DCGW04T001FN

  • Mfr # 265829 N

  • Zoro # G214822600


product price: $205.99
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
265829 N
Zoro #
G214822600
UPC #
-
Country of Origin
Germany

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 0 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min