
PCD Turning Insert, Diamond, DCGW11T302FN
Mfr # 265845 N
Zoro # G814821928
product price: $74.99
/eaKey Features
Inscribed Circle
3
Grade
PCD
Cutting Conditions
Continuous
Min. Cutting Depth (ap min)
0.1 mm
Insert Application
Roughing-Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265845 N
Zoro #
G814821928
UPC #
-
Country of Origin
Germany
Dimensions
Min. Cutting Depth (ap min)
0.1 mm
Insert Size
11T302
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.1 mm
Insert Thickness
2.5 mm
Corner Radius
0.2 mm
Details
Inscribed Circle
3
Grade
PCD
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Application
Roughing-Finishing
Insert Style
DCGW
Insert Material
PCD
Cutting Edge Version
Aluminum
Insert Shape
55 Degrees Diamond
Rake
0°
ISO Number
DCGW 11T302 FN
No. of Edges
1
Description
PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 0 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.