Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, VCGT110302FN

  • Mfr # 265877 N

  • Zoro # G014821711


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Insert Material
PCD
Cutting Depth
0.1 mm
Cutting Conditions
Continuous
Insert Application
Semi-roughing
ISO Number
VCGT 110302 FN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265877 N
Zoro #
G014821711
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.1 mm
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.1 mm
Insert Size
110302
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
2 mm

Details

Insert Material
PCD
Cutting Conditions
Continuous
Insert Application
Semi-roughing
ISO Number
VCGT 110302 FN
No. of Edges
1
Grade
PCD
Inscribed Circle
2
Insert Style
VCGT
Cutting Edge
N
Insert Shape
35 Degrees Diamond
Cutting Edge Version
Aluminum
Item
Indexable Insert for Turning
Rake

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.