Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, VCGT110304FN

  • Mfr # 265882 TWF

  • Zoro # G114821581


product price: $149.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Insert Thickness
2 mm
ISO Number
VCGT 110304 FN
Cutting Conditions
Continuous
Min. Cutting Depth (ap min)
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265882 TWF
Zoro #
G114821581
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2 mm
Min. Cutting Depth (ap min)
0.3 mm
Insert Size
221
Cutting Depth
0.3 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
1 mm

Details

No. of Edges
1
Item
Indexable Insert for Turning
ISO Number
VCGT 110304 FN
Cutting Conditions
Continuous
Insert Shape
35 Degrees Diamond
Inscribed Circle
2
Insert Application
Finishing
Cutting Edge
TWF
Grade
PCD
Cutting Edge Version
TWF
Rake
Insert Material
PCD
Insert Style
VCGT

Description

PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.3 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.