Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, VCGT160402FN

  • Mfr # 265892 N

  • Zoro # G214821719


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Cutting Edge
N
Rake
No. of Edges
1
Cutting Edge Version
Aluminum
Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265892 N
Zoro #
G214821719
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.1 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
160402
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.1 mm

Details

Cutting Edge
N
Rake
No. of Edges
1
Cutting Edge Version
Aluminum
Insert Material
PCD
Grade
PCD
Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Insert Style
VCGT
Inscribed Circle
3
ISO Number
VCGT 160402 FN
Insert Application
Semi-roughing
Cutting Conditions
Continuous

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.