Zoro Homepage

PCD Turning Insert, Diamond, VCGT160404FN

  • Mfr # 265897 TWM

  • Zoro # G614821548


product price: $165.99
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
265897 TWM
Zoro #
G614821548
UPC #
-
Country of Origin
Germany

Description

PCD Polycrystalline diamond, fine grain. General machining, stable cutting edge for high metal removal rates. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWM Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for non-ferrous metals: 300 2200 m/min