Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated panel 481 mm high for wall mounting- Width: 1920mm

  • Mfr # 955310 1920

  • Zoro # G410607117


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Width
1920 mm
Height
481 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955310 1920
Zoro #
G410607117
UPC #
4062406160203
Country of Origin
Germany

Dimensions

Width
1920 mm
Height
481 mm

Description

NOTE: Colour selection possible Perforated panel of sturdy folded sheet metal with 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Stiffened on the back with welded-on channels for wall mounting. Application: For direct fixing to walls- after fixing to the wall the fastening screws are not visible. For large wall coverage- perforated panels can be screwed alongside each other and above each other to form a continuous surface. Supplied with: Screws and plugs for wall mounting. Colour: RAL 7035 light grey powder coated. Colour selection: RAL 9002- 7035- 7005- 7016- 6011- 5018- 5012- 5011- 5005- 3003 Height: 481 mm Width: 1920 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.