
Pipe Cutter, Detachable Deburrer, Pipe Capacity: 127 mm
Mfr # 818160
Zoro # G414554721
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818160
Zoro #
G414554721
UPC #
-
Country of Origin
Spain
Details
Item
Pipe cutters
Description
Body of die-cast aluminium with 3 guide rollers, of which 1 roller is adjustable 1 position for pipes up to 110 mm and another for pipes 110 -127 mm for optimum matching to the pipe . Quick adjustment spindle with ratchet and spring retraction. Ergonomic handle. Cutter wheel with PTFE anti-friction coating for easier working, especially on thick-walled plastic pipes. Detachable manual deburrer with TiN-coated S20 blade. Application: For cutting off PE, PP, VPE, PB, and PVDF pipes. With a different cutter wheel also suitable for copper, aluminium, and thin-walled stainless steel pipes. Available as an option Spare part: Spare cutter wheel No. 818170 for plastic and composite pipes and No. 818175 for copper, aluminium and stainless steel. Cutter wheel : 51 mm Cutter wheel width: 11 mm Cutter wheel bore: 8 mm for pipe outer : 50 127 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.