Zoro Homepage

Plastic Pipe Shears, Pipe Capacity: 63 mm

  • Mfr # 819670 63

  • Zoro # G814555717


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819670 63
Zoro #
G814555717
UPC #
-
Country of Origin
Spain

Details

Cutting Capacity
63 mm
Item
Scissors

Description

Shears for easy cutting of plastic pipes. Broad pipe support for square cuts. Exchangeable, specially hardened blades. Shears body of ergonomic magnesium die-casting with rubberised handles. Positive cutter advance because rack and cutter are combined in one unit. The blade has a PTFE anti-stick coating, which gives it outstanding anti-friction properties. Quick-change system for changing blades no tools required. Additionally with a switchable pipe stop for pipes 50 mm . Application: For cutting off PE, PP, VPE, PB, and PVDF pipes. Limited capability where pipe walls are very thin. Particularly suitable as preparation for socket welding. Plastic pipe cutter for easy cutting. Note: For hose shears see No. 769940, 769960 and 769980. for to: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.