Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Wheel, 150 Grit, 25 mm Bore Dia, Diameter: 100 mm

  • Mfr # 552014 100X20

  • Zoro # G814500885


product price: $28.99
/ea

Key Features

Diameter
100 mm
Abrasive Material
Silicon carbide (SiC)
Max. RPM
3820 RPM
Disc thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552014 100X20
Zoro #
G814500885
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
100 mm
Disc thickness
20 mm

Details

Abrasive Material
Silicon carbide (SiC)
Item
Polishing wheel
Max. RPM
3820 RPM

Description

Highly resilient polyurethane discs incorporating SiC grit. Application: For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece. Note: Other dimensions and grits available on request. Grinding medium code: SiC Bore : 25 mm Bore : 25 mm maximum speed: 3820 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.