Zoro Homepage

Polishing Wheel, 80 Grit, 6 mm Bore Dia, Diameter: 60 mm

  • Mfr # 552012 60X6

  • Zoro # G614501129


product price: $15.65
/ea

Key Features

Diameter
60 mm
Abrasive Material
Silicon carbide (SiC)
Max. RPM
6360 RPM
Disc thickness
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552012 60X6
Zoro #
G614501129
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
60 mm
Disc thickness
6 mm

Details

Abrasive Material
Silicon carbide (SiC)
Item
Polishing wheel
Max. RPM
6360 RPM

Description

Highly resilient polyurethane discs incorporating SiC grit. Application: For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece. Note: Other dimensions and grits available on request. Grinding medium code: SiC Bore : 6 mm Bore : 6 mm maximum speed: 6360 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.