
Positive Milling Insert, RDHX 0702 MOSN, for Stainless Steel
Mfr # 212219 INOX
Zoro # G516115691
product price: $10.25
/eaKey Features
Insert Material
Carbide
Insert Thickness
2.38 mm
Grade
HB7635
Insert Type
RDHX 0702 MOSN
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212219 INOX
Zoro #
G516115691
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7635
Insert Type
RDHX 0702 MOSN
Type
INOX
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.18 mm
Number of Changes/Inserts
1
Description
Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.5 mm. Feed fz per tooth: 0.18 mm ISO code indexable insert: RDHX 0702 MOSN Type: INOX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.