Positive Milling Insert, RDNX 0702 MOEN, for Stainless Steel

  • Mfr # 212222 INOX

  • Zoro # G016115696


product price:  $9.19
/ea

Key Features

Grade
HB7635
Insert Material
Carbide
Insert Type
RDNX 0702 MOEN
Insert Thickness
2.38 mm
Feed Per Tooth
0.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212222 INOX
Zoro #
G016115696
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7635
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
RDNX 0702 MOEN
Feed Per Tooth
0.18 mm
Number of Changes/Inserts
1
Type
INOX
Indexable insert clearance angle
15°
Correction Factor
2.5

Description

Version: All indexable inserts are suitable for use with carriers that are 0 deg. negative and also with carriers that are 7 deg. positive. Note: Standard application values for ae = 0.3xD / apmax = 1.5 mm. Feed fz per tooth: 0.18 mm ISO code indexable insert: RDNX 0702 MOEN Type: INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.