Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, 4XD, Diameter: 18.5 mm

  • Mfr # 234010 18,5

  • Zoro # G015355901


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Diameter
18.5 mm
Series
Power Drill
Depth Limit (Indexable Drill)
2 x D
Overhang
71 mm
Shank Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 18,5
Zoro #
G015355901
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
18.5 mm
Depth Limit (Indexable Drill)
2 x D
Shank Length
60 mm
Reach Length
50 mm
Size
25

Details

Item
Indexable Drill
Series
Power Drill
Overhang
71 mm
Coolant Through
Yes
Shank
ISO 9766
Machining Strategy
HPC
No. of Cutting Edges
1
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 060305. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 94 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 060305 Pack of insert screws: 239700 6IP2 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.