Zoro Homepage

Power Drill Indexable Drill, 4XD, Diameter: 19 mm

  • Mfr # 234010 19

  • Zoro # G315354826


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Diameter
19 mm
Series
Power Drill
Depth Limit (Indexable Drill)
2 x D
Point Angle
180 Deg
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 19
Zoro #
G315354826
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
19 mm
Depth Limit (Indexable Drill)
2 x D
Reach Length
64 mm
Size
31.5
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
No. of Cutting Edges
1
Coolant Through
Yes
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Overhang
88 mm

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 060305. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 3/4 in Overhang LA: 94 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 060305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.