Zoro Homepage

Power Drill Indexable Drill, 4XD, Diameter: 41.5 mm

  • Mfr # 234010 41,5

  • Zoro # G815355293


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Diameter
41.5 mm
Series
Power Drill
Shank Length
68 mm
Depth Limit (Indexable Drill)
2 x D
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234010 41,5
Zoro #
G815355293
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
41.5 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
2 x D
Reach Length
72 mm
Size
36

Details

Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
Point Angle
180 Deg
Overhang
98 mm
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
No. of Cutting Edges
1

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 130511. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 197 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.