Zoro Homepage

Power Drill Indexable Drill, 5XD, Diameter: 19 mm

  • Mfr # 234015 19

  • Zoro # G515354879


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Diameter
19 mm
Series
Power Drill
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 19
Zoro #
G515354879
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
19 mm
Reach Length
156 mm
Shank Length
68 mm
Size
38.5
Depth Limit (Indexable Drill)
4 x D

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Overhang
184 mm
Shank
ISO 9766
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 060305. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. for inch 0: 3/4 in Overhang LA: 113 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 060305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.