Zoro Homepage

Power Drill Indexable Drill, 5XD, Diameter: 31.5 mm

  • Mfr # 234015 31,5

  • Zoro # G615355608


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Diameter
31.5 mm
Series
Power Drill
No. of Cutting Edges
1
Overhang
161 mm
Depth Limit (Indexable Drill)
4 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234015 31,5
Zoro #
G615355608
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
31.5 mm
Depth Limit (Indexable Drill)
4 x D
Size
34
Shank Length
68 mm
Reach Length
136 mm

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Overhang
161 mm
Shank
ISO 9766
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Machining Strategy
HPC

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5xD. Suitable for: Inserts SOGX 100408. Recommendation: When spot-drilling reduce the feed rate to 70%. Note: Other intermediate sizes in 1/10 increments available on request. Overhang LA: 184 mm Shank 0 Ds: 40 mm Shank length Ls: 68 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.