Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 24 mm

  • Mfr # 234025 24

  • Zoro # G815354906


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Power Supply
Battery-powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 24
Zoro #
G815354906
UPC #
-
Country of Origin
Germany

Dimensions

Size
24 mm

Details

Item
Boring tool
Number of Batteries
1
Power Supply
Battery-powered

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 080407. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 152 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 080407 Pack of insert screws: 239700 8IP 1.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.