Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 40 mm

  • Mfr # 234025 40

  • Zoro # G515354824


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Connection
HSK63
Power Supply
Battery-powered
Coolant Through
Yes
Battery Type
LR3
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 40
Zoro #
G515354824
UPC #
-
Country of Origin
Germany

Dimensions

Size
40 mm

Details

Item
Boring tool
Connection
HSK63
Power Supply
Battery-powered
Coolant Through
Yes
Battery Type
LR3
Number of Batteries
1

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 130511. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 243 mm ABS shank 0 Ds: 63 mm ISO code indexable insert: SOGX 130511 Pack of insert screws: 239700 20IP 6.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.