
Power Q Double High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 5 Inserts
Mfr # 213014 66/5
Zoro # G916121056
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
5
Cutting Dia.
66 mm
Cutting Angle
16°
Overall Length
50 mm
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213014 66/5
Zoro #
G916121056
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
66 mm
Overall Length
50 mm
Free length
50 mm
Diameter 3
50 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
47.07 mm
Details
Number of Teeth
5
Item
Copy mill
Cutting Angle
16°
Series
Power Q
Fz Helix
0.8
Dia/No. of Cutting Edges
66 mm/5
Shank Type
with bore
Circular Interpolation Milling - Dmax
130 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Circular Interpolation Milling - Dmin
116 mm
Ramping Angle
0.97°
Machining Strategy
HPC
Axial Rake Angle
-6°
Circular interpolation milling ap
2 mm
Description
Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 8 20IP- 5.7Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 50 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 116 mm Circular interpolation millingDmax: 130 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.