Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Plain Shank, 25mm Diameter, 2 Inserts

  • Mfr # 213002 25/2

  • Zoro # G216121053


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Overall Length
150 mm
Number of Teeth
2
Cutting Angle
15°
Cutting Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213002 25/2
Zoro #
G216121053
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Cutting Dia.
25 mm
Ramping Length for αmax
12.55 mm
Diameter 3
15 mm

Details

Item
Copy mill
Number of Teeth
2
Cutting Angle
15°
Series
Power Q
Circular Interpolation Milling - Dmax
48 mm
Axial Rake Angle
-6°
Tool Exchange
PowerCard
Fz Helix
0.8
Shank Type
Plain shank
Circular interpolation milling ap
1.2 mm
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
40 mm
Ramping Angle
2.74°
Coolant Through
Yes
Dia/No. of Cutting Edges
25 mm/2
Overhang
70 mm

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 15 mm Overhang L1: 70 mm Overall length Ltot: 150 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.