Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Plain Shank, 32mm Diameter, 3 Inserts

  • Mfr # 213002 32/3

  • Zoro # G416120962


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
3
Series
Power Q
Cutting Dia.
32 mm
Cutting Angle
15°
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213002 32/3
Zoro #
G416120962
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Shank Dia.
32 mm
Overall Length
150 mm
Ramping Length for αmax
19.55 mm
Diameter 3
22 mm

Details

Item
Copy mill
Number of Teeth
3
Series
Power Q
Cutting Angle
15°
Tool Exchange
PowerCard
Fz Helix
0.8
Circular interpolation milling ap
1.2 mm
Dia/No. of Cutting Edges
32 mm/3
Circular Interpolation Milling - Dmin
54 mm
Coolant Through
Yes
Machining Strategy
HPC
Ramping Angle
1.76°
Axial Rake Angle
-6°
Circular Interpolation Milling - Dmax
62 mm
Shank Type
Plain shank
Overhang
70 mm

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 22 mm Overhang L1: 70 mm Overall length Ltot: 150 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.