Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Plain Shank, 35mm Diameter, 4 Inserts

  • Mfr # 213002 35/4

  • Zoro # G916120929


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Series
Power Q
Cutting Angle
15°
Shank Dia.
32 mm
Overall Length
150 mm
Cutting Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213002 35/4
Zoro #
G916120929
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Overall Length
150 mm
Cutting Dia.
35 mm
Ramping Length for αmax
22.55 mm
Diameter 3
25 mm

Details

Series
Power Q
Cutting Angle
15°
Item
Copy mill
Number of Teeth
4
Machining Strategy
HPC
Circular Interpolation Milling - Dmax
68 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Ramping Angle
1.52°
Circular interpolation milling ap
1.2 mm
Axial Rake Angle
-6°
Shank Type
Plain shank
Circular Interpolation Milling - Dmin
60 mm
Overhang
70 mm
Dia/No. of Cutting Edges
35 mm/4
Coolant Through
Yes

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 25 mm Overhang L1: 70 mm Overall length Ltot: 150 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.