Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Threaded Shank, 42mm Diameter, 4 Inserts

  • Mfr # 213004 42/4

  • Zoro # G116121047


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15°
Cutting Dia.
42 mm
Series
Power Q
Number of Teeth
4
Overall Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213004 42/4
Zoro #
G116121047
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
42 mm
Overall Length
47 mm
Diameter 3
32 mm
Free length
47 mm
Diameter 1
17 mm
Ramping Length for αmax
29.55 mm
Diameter 2
29 mm

Details

Cutting Angle
15°
Item
Copy mill
Series
Power Q
Number of Teeth
4
Coolant Through
Yes
Circular Interpolation Milling - Dmax
82 mm
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
74 mm
Ramping Angle
1.16°
Tool Exchange
PowerCard
Axial Rake Angle
-6°
Fz Helix
0.8
Circular interpolation milling ap
1.2 mm
Mounting Thread
M16
Dia/No. of Cutting Edges
42 mm/4
Shank Type
with threaded shank

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 29 mmD3: 32 mm Overall length Ltot: 47 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.