Power Q Double High Feed Rate Milling Cutter, with Weldon Shank, 30mm Diameter, 3 Inserts

  • Mfr # 213000 30/3

  • Zoro # G816120999


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Series
Power Q
Shank Dia.
32 mm
Cutting Angle
15°
Number of Teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213000 30/3
Zoro #
G816120999
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
100 mm
Shank Dia.
32 mm
Cutting Dia.
30 mm
Diameter 3
20 mm
Ramping Length for αmax
17.55 mm

Details

Series
Power Q
Item
Copy mill
Cutting Angle
15°
Number of Teeth
3
Dia/No. of Cutting Edges
30 mm/3
Axial Rake Angle
-6°
Circular interpolation milling ap
1.2 mm
Ramping Angle
1.96°
Machining Strategy
HPC
Shank Type
Weldon shank
Tool Exchange
PowerCard
Fz Helix
0.8
Circular Interpolation Milling - Dmin
50 mm
Circular Interpolation Milling - Dmax
58 mm
Overhang
40 mm
Coolant Through
Yes

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 20 mm Overhang L1: 40 mm Overall length Ltot: 100 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.