
Power Q High Feed Rate Milling Cutter, with Plain Shank, for XD Inserts, 35mm Diameter, 2 Inserts
Mfr # 212814 35/2
Zoro # G116120996
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
2
Cutting Dia.
35 mm
Shank Dia.
32 mm
Cutting Angle
11°
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212814 35/2
Zoro #
G116120996
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
35 mm
Shank Dia.
32 mm
Overall Length
200 mm
Ramping Length for αmax
15.34 mm
Shank Size
32
Diameter 3
19 mm
Details
Number of Teeth
2
Item
Copy mill
Cutting Angle
11°
Series
Power Q
Machining Strategy
HPC
Shank Type
Plain Shank
Circular Interpolation Milling - Dmax
68 mm
Fz Helix
0.8
Ramping Angle
2.99°
Approach Angle
11°
Tool Exchange
PowerCard
Axial Rake Angle
5°
Coolant Through
Yes
Circular Interpolation Milling - Dmin
54 mm
Circular interpolation milling ap
1.5 mm
Overhang
50 mm
Dia/No. of Cutting Edges
35 mm/2
Description
Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 19 mm Overhang L1: 50 mm Overall length Ltot: 200 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 54 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.