
Power Q Mini High Feed Rate Milling Cutter, with Bore, 42mm Diameter, 7 Inserts
Mfr # 213058 42/7
Zoro # G816121057
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
20°
Number of Teeth
7
Overall Length
40 mm
Cutting Dia.
42 mm
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213058 42/7
Zoro #
G816121057
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
42 mm
Free length
40 mm
Diameter 3
36 mm
Ramping Length for αmax
34.4 mm
Mounting Bore Dia.
16 mm
Details
Cutting Angle
20°
Number of Teeth
7
Series
Power Q
Item
Copy mill
Shank Type
with bore
Circular interpolation milling ap
1 mm
Ramping Angle
0.58°
Dia/No. of Cutting Edges
42 mm/7
Axial Rake Angle
-10°
Circular Interpolation Milling - Dmax
82 mm
Circular Interpolation Milling - Dmin
78 mm
Fz Helix
0.8
Machining Strategy
HPC
Tool Exchange
PowerCard
Coolant Through
Yes
Description
Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 36 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 78 mm Circular interpolation millingDmax: 82 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.