Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Bore, 50mm Diameter, 8 Inserts

  • Mfr # 213058 50/8

  • Zoro # G916120950


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Number of Teeth
8
Series
Power Q
Cutting Angle
20°
Cutting Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213058 50/8
Zoro #
G916120950
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
50 mm
Free length
50 mm
Mounting Bore Dia.
22 mm
Diameter 3
44 mm
Ramping Length for αmax
42.4 mm

Details

Item
Copy mill
Number of Teeth
8
Series
Power Q
Cutting Angle
20°
Machining Strategy
HPC
Dia/No. of Cutting Edges
50 mm/8
Fz Helix
0.8
Circular Interpolation Milling - Dmin
94 mm
Ramping Angle
0.47°
Circular interpolation milling ap
1 mm
Shank Type
with bore
Circular Interpolation Milling - Dmax
98 mm
Axial Rake Angle
-10°
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 8D3: 44 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 98 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.