Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Bore, 63mm Diameter, 7 Inserts

  • Mfr # 213058 63/7

  • Zoro # G416120979


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Series
Power Q
Number of Teeth
7
Overall Length
40 mm
Cutting Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213058 63/7
Zoro #
G416120979
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Free length
40 mm
Diameter 3
57 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
55.4 mm

Details

Series
Power Q
Number of Teeth
7
Item
Copy mill
Cutting Angle
20°
Shank Type
with bore
Tool Exchange
PowerCard
Circular interpolation milling ap
1 mm
Machining Strategy
HPC
Ramping Angle
0.36°
Coolant Through
Yes
Circular Interpolation Milling - Dmin
120 mm
Fz Helix
0.8
Circular Interpolation Milling - Dmax
124 mm
Dia/No. of Cutting Edges
63 mm/7
Axial Rake Angle
-10°

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 57 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 120 mm Circular interpolation millingDmax: 124 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.