Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Threaded Shank, 25mm Diameter, 4 Inserts

  • Mfr # 213056 25/4

  • Zoro # G116121009


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
20°
Cutting Dia.
25 mm
Series
Power Q
Overall Length
35 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213056 25/4
Zoro #
G116121009
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 1
12.5 mm
Ramping Length for αmax
17.4 mm
Diameter 2
21 mm
Free length
35 mm
Diameter 3
19 mm

Details

Cutting Angle
20°
Series
Power Q
Item
Copy mill
Number of Teeth
4
Tool Exchange
PowerCard
Axial Rake Angle
-10°
Ramping Angle
1.15°
Circular Interpolation Milling - Dmin
44 mm
Circular Interpolation Milling - Dmax
48 mm
Machining Strategy
HPC
Mounting Thread
M12
Shank Type
with threaded shank
Coolant Through
Yes
Dia/No. of Cutting Edges
25 mm/4
Circular interpolation milling ap
1 mm
Fz Helix
0.8

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 12.5 mmD2: 21 mmD3: 19 mm Overall length Ltot: 35 mm Mounting thread M: M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.