
Power Q Mini High Feed Rate Milling Cutter, with Threaded Shank, 32mm Diameter, 5 Inserts
Mfr # 213056 32/5
Zoro # G716120990
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
32 mm
Overall Length
40 mm
Cutting Angle
20°
Number of Teeth
5
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213056 32/5
Zoro #
G716120990
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
40 mm
Diameter 2
29 mm
Diameter 3
26 mm
Diameter 1
17 mm
Free length
40 mm
Ramping Length for αmax
24.4 mm
Details
Item
Copy mill
Cutting Angle
20°
Number of Teeth
5
Series
Power Q
Coolant Through
Yes
Circular interpolation milling ap
1 mm
Fz Helix
0.8
Axial Rake Angle
-10°
Ramping Angle
0.82°
Shank Type
with threaded shank
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
58 mm
Mounting Thread
M16
Machining Strategy
HPC
Dia/No. of Cutting Edges
32 mm/5
Circular Interpolation Milling - Dmax
62 mm
Description
Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 29 mmD3: 26 mm Overall length Ltot: 40 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.